missing translation for 'onlineSavingsMsg'
Learn More

Thermographic Measurements Ltd Thermax Encapsulated Indicators

Product Code. 11790949
Change view
Click to view available options
Max. Temperature (Metric):
132°C
143°C
193°C
210°C
249°C
260°C
280°C
290°C
37°C
42°C
Unit Size:
Pack of 50
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Max. Temperature (Metric) unitSize
11790949 290°C Pack of 50
11780909 42°C Pack of 50
11760929 132°C Pack of 50
11780929 143°C Pack of 50
11770939 193°C Pack of 50
11700949 210°C Pack of 50
11750949 249°C Pack of 50
11770949 260°C Pack of 50
11780949 280°C Pack of 50
11760909 37°C Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 11790949 Supplier Thermographic Measurements Ltd Supplier No. M01ETHE290D01P1
Add to basket
Add to basket
This item is not returnable. View return policy

Single use, irreversible threshold indicator reports the highest temperature reached

  • Immediate Response
  • Permanent Record of Highest Temperature Achieved
  • Oil, Water, and Steam Resistant
  • Inexpensive and Easy to Use
  • Self-adhesive
  • Specifications

    Certifications/Compliance ISO 9001
    Disposable Single-use
    For Use With (Application) For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications
    Height (English) 0.51 in.
    Height (Metric) 13 mm
    Humidity Range 40 to 60%
    Length (Metric) 12 mm
    Material Polyimide with Modified Acrylic Adhesive, Acrylic Adhesive
    Measurement Time 2 to 5 seconds
    Thermometer Fill Wax-melt Technology
    Weight (Metric) 9 g
    Width (English) 0.51 in.
    Product Type Irreversible Temperature Indicator
    Length (English) 0.41 in.
    Description Thermax Encapsulated Temperature Indicator 290°C (554°F)
    Max. Temperature (English) 554°F
    Max. Temperature (Metric) 290°C
    Min. Temperature (English) 554°F
    Min. Temperature (Metric) 290°C
    Temperature Range (English) 554°F
    Temperature Range (Metric) 290°C
    Calibrated Yes
    For Use With (Equipment) Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment
    Accuracy ±1°C
    Subdivision Single Temperature
    Display 290°C; 554°F
    Width (Metric) 13 mm
    Scale Dual °C (°F)
    Show More Show Less

    Must be stored in a Fridge

    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.