missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Thermax 4 Level Temperature Indicator
Click to view available options
Temperature Range (Metric):
104°C to 121°C
149°C to 166°C
171°C to 188°C
193°C to 210°C
216°C to 241°C
249°C to 290°C
37°C to 54°C
60°C to 77°C
82°C to 99°C
Unit Size:
Pack of 10
Description
- Immediate Response
- Permanent Record of Highest Temperature Achieved
- Oil, Water, and Steam Resistant
- Inexpensive and Easy to Use
- Self-adhesive
Specifications
Specifications
| Certifications/Compliance | ISO9001 |
| Disposable | Single-use |
| For Use With (Application) | Laboratory Research, Medical services, Instrumentation, Electronics Industry, Automotive, Aerospace, Steel, Metallurgy, Plastics Industry, Food Industry |
| Height (Metric) | 23 mm |
| Humidity Range | 40 to 60% |
| Length (Metric) | 45 mm |
| Material | Polyester Film |
| Description | Thermax 4 Level Temperature indicator Range J: 249°C to 290°C |
| Max. Temperature (English) | 554°F |
| Max. Temperature (Metric) | 290°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction