missing translation for 'onlineSavingsMsg'
Learn More

Thermographic Measurements Thermax 10 Level Temperature Indicator

Product Code. 17816088
Change view
Click to view available options
Temperature Range (Metric):
188°C to 249°C
40°C to 71°C
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
17816088 188°C to 249°C Pack of 10
17806088 40°C to 71°C Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17816088 Supplier Thermographic Measurements Supplier No. M10STHERGDD01P1
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
Estimated Shipment: 07-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ten level temperature Indicator Strips used to check maximum temperature.Single use, irreversible threshold indicator reports the highest temperature reached

  • Immediate Response
  • Permanent Record of Highest Temperature Achieved
  • Oil, Water, and Steam Resistant
  • Inexpensive and Easy to Use
  • Self-adhesive

Specifications

Certifications/Compliance ISO9001
Disposable Single-use
For Use With (Application) Laboratory Research, Medical services, Instrumentation, Electronics Industry, Automotive, Aerospace, Steel, Metallurgy, Plastics Industry, Food Industry
Height (English) 2 in.
Height (Metric) 51 mm
Humidity Range 40 to 60%
Length (Metric) 18 mm
Material Polyester Film
Description Thermax 10 Level Temperature indicator Range D
Max. Temperature (English) 480°F
Max. Temperature (Metric) 249°C
Min. Temperature (English) 36°F
Min. Temperature (Metric) 2°C
Temperature Range (English) 370°F to 480°F
Temperature Range (Metric) 188°C to 249°C
Calibrated Yes
For Use With (Equipment) Electrical Equipment, Pumps, Braking systems, Water Pumps, Aeronautical Equpment, Military Equipment
Accuracy ±1%+1°C
Subdivision 188, 193, 199, 204, 210, 216, 224, 232, 241, 249°C
Display Visual Indicator
Width (Metric) 18 mm
Scale °C and °F
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.