missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printer Ribbons, 4400 Series

Product Code. 11588454
Click to view available options
Color:
Black
Blue
Green
Red
White
Dimensions (L x W):
984 ft. x 2.36 in.
984 ft. x 3.27 in.
984 ft. x 4.33 in.
Unit Size:
1 roll
Each
This item is not returnable. View return policy

Product Code. 11588454

Brand: Brady™ 055730

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for use with thermal transfer printers. Brady Thermal Transfer Printer Ribbons, 4400 Series have resin/wax formulation and feature reliable, sharp-edge print quality to maximize bar code readability.

  • Fiber ribbon core with resin formulation
  • High density, solvent, high heat and scratch resistant
  • For use with thermal transfer printers

Specifications

Product Type Printer Ribbon
Color Green
For Use With (Equipment) Brady Label Printers
Width (English) 2.5 in.
Length (Metric) 300.00 m
Width (Metric) 60 mm
Diameter (Metric) 25.4 mm I.D.
Dimensions (L x W) 984 ft. x 2.36 in.
Description Resin formulation
Format Open-core Ribbon
Printable Sides Ink side out
Quantity 1 Ea.
Alternate Part Number R4400-GR
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.