missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printer Labels

Product Code. 17170471
Click to view available options
Length (Metric):
9.53 mm
12.70 mm
15.24 mm
25.40 mm
Quantity:
10,000 Labels/Roll
1500 Labels/Roll
2500 Labels/Roll
3000 Labels/Roll
For Use With (Application):
Label 0.5 - 0.7 mL Vial/Tube
Label 0.5 - 8.0 mL Vial/Tube
Label 0.5 - 8.0 mL Vial/Tube Diameter 11.18 mm
Label 0.5 - 8.0 mL Vial/Tube Diameter 9.53 mm
Label 1.0 - 2.0 mL Vial/Tube
Label 1.0 - 8.0 mL Vial/Tube
Label 1.5 - 2.0 mL Vial/Tube
Label 50.0 mL Vial/Tube
Unit Size:
Pack of 10000
Pack of 1500
Pack of 2500
Pack of 3000
This item is not returnable. View return policy

Product Code. 17170471

Brand: Brady™ 302981

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Polypropylene Thermal Transfer Printer Labels

  • Laboratory Applications:
    • Centrifuge
    • Eppendorf & PCR Tubes
    • Conical & Large Tubes
    • Vials & Tubes
  • Printer compatibility:
    • BBP™11 Label Printer
    • BBP™12 Label Printer
    • Brady IP™ Series Label Printer
    • BradyPrinter i5100 Industrial Label Printer
    • BradyPrinter i7100 Industrial Label Printer
    • THT 76 mm Core Printers

Specifications

Certifications/Compliance Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Acrylic, Permanent
Coating None
Color Translucent
Finish Gloss
Format Roll
Material Polypropylene
Printable Sides Front
Print Technology Ink Jet
Product Type Label
Sterility Non-sterile
For Use With (Application) Label 1.0 - 8.0 mL Vial/Tube
For Use With (Equipment) i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Labels per Row 1
Min. Operating Temperature (Metric) -196°C
Model THT-302-7600-3
No. per Pack 3000 Label(s) / Roll
Quantity 3000 Labels/Roll
Shape Rectangle
Size 41.28 mm (W) x 15.24 mm (H)
Temperature Range (English) -321°F to +248°F
Temperature Range (Metric) -196°C to +120°C
Thickness (English) 0.003 in.
Thickness (Metric) 0.076 mm
Vertical Repeat (Metric) 17.78 mm
Dimensions (LxW) 41.28 mm (W) x 15.24 mm (H)
Length (English) 0.6 in.
Length (Metric) 15.24 mm
Width (English) 1.625 in.
Width (Metric) 41.28 mm
Width (English) Printable Area 41.28 mm
Height (English) 0.6 in.
Height (Metric) 15.24 mm
Weight (Metric) 300 g
Alternate Part Number THT-302-7600-3
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.