missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printer Labels: Rectangular

Product Code. 17120161 Shop All Brady Products
Change view
Click to view available options
Width (Metric):
6.35 mm
9.525 mm
12.70 mm
19.05 mm
25.4 mm
25.40 mm
33.0 mm
44.45 mm
Size (English):
1 in. Core
3 in. Core
Unit Size:
Pack of 2000
Height (Metric):
19.05 mm
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Size (English) Unit Size Height (Metric)
17120161 12.70 mm 3 in. Core Pack of 2000 -
17110161 6.35 mm 3 in. Core Pack of 2000 -
17100161 33.0 mm 3 in. Core Pack of 2000 -
17170161 19.05 mm 3 in. Core Pack of 2000 -
17140161 25.4 mm 3 in. Core Pack of 2000 -
17150151 9.525 mm 3 in. Core Pack of 2000 -
17140151 12.70 mm 3 in. Core Pack of 2000 -
17180151 19.05 mm 3 in. Core Pack of 2000 -
17190151 25.4 mm 3 in. Core Pack of 2000 -
17130161 12.70 mm 3 in. Core Pack of 2000 -
17160161 44.45 mm 3 in. Core Pack of 2000 -
17150161 25.4 mm 3 in. Core Pack of 2000 -
17180161 9.525 mm 1 in. Core Pack of 2000 -
17110171 19.05 mm 1 in. Core Pack of 2000 -
17120171 25.4 mm 1 in. Core Pack of 2000 -
17140171 25.40 mm 1 in. Core Pack of 2000 19.05 mm
17130171 25.4 mm 1 in. Core Pack of 2000 -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Product Code. 17120161 Supplier Brady™ Supplier No. 121007
  • ONLINE EXCLUSIVE PRICE
    £192.00
    £187.17 / Pack of 2000
    Save £4.83
    2% Off
Estimated Shipment: 06-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Rectangular printable labels for thermal transfer printers.

Printer Compatibility

  • BBP81
  • Brady 1244
  • Brady 1344
  • Brady 200MVP Plus
  • Brady 2461
  • Brady 300MVP Plus
  • Brady 300X-Plus II
  • Brady 3481
  • Brady 360X-Plus II
  • Brady 600X-Plus II
  • Brady 6441
  • Brady IP
  • Tagus T200
  • Tagus T300
  • Thermal Transfer Printers

This material is UL recognized with its respective ribbon; use Brady Ribbon Part# R4902.

Order Info

See the Recommended Ribbon Series for the appropriate ribbon to use.

Specifications

Autoclavable Autoclavable
Adhesive Type Acrylic, Permanent
Color White
Format Die-cut
Print Technology Thermal Transfer
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Application) Component and equipment labelling, General identification, Laboratory labelling, Temperature indicating labelling
For Use With (Equipment) BBP81, i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers
Labels per Row 2
Min. Operating Temperature (Metric) -80°C
No. per Pack 2000 Labels/Roll
Quantity 2000/Roll
Shape Rectangle
Size (English) 3 in. Core
Temperature Range (English) -112°F to +158°F
Temperature Range (Metric) -80°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 12.70 x 38.1 mm
Length (English) 1.5 in.
Length (Metric) 38.1 mm
Width (English) 1.5 in.
Width (Metric) 12.70 mm
Height (English) 0.5 in.
Alternate Part Number THT-37-7425-2
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.