missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printer Labels: Rectangular

Product Code. 17110161
Click to view available options
Width (Metric):
6.35 mm
9.525 mm
12.70 mm
19.05 mm
25.4 mm
25.40 mm
33.0 mm
44.45 mm
Size (English):
1 in. Core
3 in. Core
Unit Size:
Pack of 2000
Height (Metric):
19.05 mm
This item is not returnable. View return policy

Product Code. 17110161

Brand: Brady™ 121006

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Rectangular printable labels for thermal transfer printers.

Printer Compatibility

  • BBP81
  • Brady 1244
  • Brady 1344
  • Brady 200MVP Plus
  • Brady 2461
  • Brady 300MVP Plus
  • Brady 300X-Plus II
  • Brady 3481
  • Brady 360X-Plus II
  • Brady 600X-Plus II
  • Brady 6441
  • Brady IP
  • Tagus T200
  • Tagus T300
  • Thermal Transfer Printers

This material is UL recognized with its respective ribbon; use Brady Ribbon Part# R4902.

Order Info

See the Recommended Ribbon Series for the appropriate ribbon to use.

Specifications

Autoclavable Autoclavable
Adhesive Type Acrylic, Permanent
Color White
Format Die-cut
Print Technology Thermal Transfer
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Application) Component and equipment labelling, General identification, Laboratory labelling, Temperature indicating labelling
For Use With (Equipment) BBP81, i5100, i6100, i7100, i7500, PR Plus, IP Series, THT 76 mm Core Printers
Labels per Row 1
Min. Operating Temperature (Metric) -80°C
No. per Pack 2000 Labels/Roll
Quantity 2000/Roll
Shape Rectangle
Size (English) 3 in. Core
Temperature Range (English) -112°F to +158°F
Temperature Range (Metric) -80°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (LxW) 6.35 x 20.96 mm
Length (English) 0.25 in.
Length (Metric) 20.96 mm
Width (English) 0.825 in.
Width (Metric) 6.35 mm
Height (English) 0.25 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.