missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printable Labels, B-408

Product Code. 11598424 Shop All Brady Products
Change view
Click to view available options
Size (Metric):
101.6 x 165.1 mm (W x H)
101.6 x 50.8 mm (W x H)
152.4 x 101.6 mm (W x H)
76.2 x 127 mm (W x H)
76.2 x 25.4 mm (W x H)
76.2 x 50.8 mm (W x H)
Unit Size:
1 roll
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size (Metric) Unit Size
11598424 152.4 x 101.6 mm (W x H) 1 roll
11568424 76.2 x 25.4 mm (W x H) 1 roll
11578424 76.2 x 50.8 mm (W x H) 1 roll
11588424 76.2 x 127 mm (W x H) 1 roll
11508434 101.6 x 50.8 mm (W x H) 1 roll
11518434 101.6 x 165.1 mm (W x H) 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11598424 Supplier Brady™ Supplier No. 035659
  • ONLINE EXCLUSIVE PRICE
    £667.00
    £633.86 / 1 rolls
    Save £33.14
    4% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For thermal transfer printers. Brady™ Thermal Transfer Printable Labels are constructed of Repositionable Paper used for general and industrial identification.

  • Available in various sizes

Specifications

Description Recommended ribbon series: R4300; R4500; R6102
Adhesive Type Acrylic, Removable
Coating None
Color White
Finish Matte
Format Roll
Material Paper (B-408)
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Application) General and industrial identification
For Use With (Equipment) BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Labels per Row 1
Min. Operating Temperature (Metric) -70°C
Model THT-25-408-1
No. per Pack 1000 Label(s) / Roll
Quantity 1000/Pk.
Shape Rectangle
Size 101.60 mm (W) x 152.40 mm (H)
Size (Metric) 152.4 x 101.6 mm (W x H)
Thickness (English) 0.003 in.
Thickness (Metric) 0.076 mm
Vertical Repeat (Metric) 155.58 mm
Dimensions (L x W) 152.40 x 101.60 mm
Length (English) 4 in.
Width (English) 6 in.
Width (Metric) 152.4 mm
Width (English) Printable Area 101.60 mm
Height (English) 4 in.
Height (Metric) 101.6 mm
Alternate Part Number THT-25-408-1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.