missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printable Labels

Product Code. 11528694
Change view
Click to view available options
Width (Metric):
63 mm
83 mm
110 mm
Color:
Blue
Green
Red
White
Yellow
Unit Size:
1 roll
Product Code. Width (Metric) Color unitSize
11528694 63 mm Blue 1 roll
11508684 110 mm White 1 roll
11508694 63 mm Green 1 roll
11528674 110 mm Green 1 roll
11528684 83 mm Green 1 roll
11548674 110 mm Blue 1 roll
11548694 63 mm Red 1 roll
11558674 110 mm Yellow 1 roll
11558684 83 mm Red 1 roll
11568674 110 mm Red 1 roll
11588684 83 mm White 1 roll
11 options
This item is not returnable. View return policy

Product Code. 11528694

Brand: Brady™ 217523

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Brady™ Thermal Transfer Printable Labels are comprised of colored vinyl film available in different widths with a permanent acrylic adhesive.

  • Colored, printable vinyl film for thermal transfer printers
  • Permanent acrylic adhesive
  • For general and industrial identification
  • Compatible with Brady printer models BBP12; BBP11; PR200Plus; PR300Plus; PR600Plus; BP1244; BP1344; BP4000; BP4320
  • Supplied as 40m rolls in three widths
  • Service temperatures -70°C to 40°C

Specifications

Certifications/Compliance Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Acrylic, Permanent
Coating None
Color Blue
Finish Gloss
Format Continuous
Material Pressure-sensitive Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Barcode labelling, Component and equipment labelling, Data and telecommunications labelling, Electrical labelling, General identification, Inventory and inspection labelling, Laboratory labelling
For Use With (Equipment) BBP11, BBP12, PR Plus, THT 25 mm Core Printers
Labels per Row 1
Min. Operating Temperature (Metric) -70°C
No. per Pack 1 Roll/Pack
Temperature Range (English) -94°F to +176°F
Temperature Range (Metric) -70°C to +80°C
Thickness (English) 0.0042 in.
Thickness (Metric) 0.107 mm
Dimensions (LxW) 40 m x 63 mm
Length (English) 131 ft.
Length (Metric) 40 m
Width (English) 2.48 in.
Width (Metric) 63 mm
Alternate Part Number BPTC-63-439-BL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.