missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printable Labels
Description
- Colored, printable vinyl film for thermal transfer printers
- Permanent acrylic adhesive
- For general and industrial identification
- Compatible with Brady printer models BBP12; BBP11; PR200Plus; PR300Plus; PR600Plus; BP1244; BP1344; BP4000; BP4320
- Supplied as 40m rolls in three widths
- Service temperatures -70°C to 40°C
Specifications
Specifications
| Certifications/Compliance | Compliant with Directive 2011/65/EU and 2015/863 |
| Adhesive Type | Acrylic, Permanent |
| Coating | None |
| Color | Red |
| Finish | Gloss |
| Format | Continuous |
| Material | Pressure-sensitive Vinyl |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?