missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ TexTra™ and TexTra™ 10 Sterile Cleanroom Wipers
For ISO Class 3 to 5 cleanrooms
Brand: Texwipe™ TX3225
Code : NEW
Additional Details : Weight : 1.89000kg
Description
- Thick single-ply wipers provide the absorbency of two-ply wipers
- Tight-knit construction offers good abrasion resistance for rigorous wiping applications
- Low levels of releasable particles, ions and nonvolatile residue
- TexTra 10 wipers feature thermally sealed border to prevent particle and fiber release
- Sterile wipers gamma irradiated to a Sterility Assurance Level of 10-6 and double bagged in solvent-safe bags
Order Info
Stacked packed.
Specifications
TexTra™10 Wipes | |
30.5 cm | |
30.5 cm | |
Autoclavable | |
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 | |
12 x 12 in. (30.48 x 30.48 cm) | |
1-ply |
12 in. | |
12 in. | |
Polyester | |
233 | |
Sealed | |
Cleanroom | |
Sterile |