missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Ideal for removing broken wafer fragments or process residues on smooth and uneven surfaces
- Unique surface texture encapsulates and removes grit during cleaning
- Excellent sorbency, good particle and fiber control, and abrasion resistance
- Vectra™ processed for exceptional cleanliness and consistency
Order Info
Basis weight: 170g/m2
Specifications
Specifications
| Product Type | Vectra™ Honeycomb™ 10 Dry Wipes |
| Length (English) | 9 in. |
| Length (Metric) | 22.9 cm |
| Width (English) | 9 in. |
| Width (Metric) | 22.9 cm |
| Material | Polyester |
| Basis Weight | 164 |
| Certifications/Compliance | ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 |
| Construction | Double-knit |
| Edges | Sealed |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?