missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ General Purpose Swabs

Product Code. 18704104 Shop All Texwipe Products
Click to view available options
Length (Metric):
6.65 cm
6.9 cm
Length (Metric) Tip:
0.92 cm
1.55 cm
Quantity:
3 Bags/Cs.
5 Bags/Cs.
Tip Material:
Polyester, Foam
Polyurethane Foam
Unit Size:
Pack of 1500
Pack of 500
This item is not returnable. View return policy

Product Code. 18704104

Brand: Texwipe™ TX802

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for industrial or general-purpose applications

Polypropylene (100%) handle provides chemical compatibility
Complete thermal bond construction eliminates adhesive contamination
Packaged in a reclosable, silicone-free bag
Available in Polyester Honeycomb and Foam

Manufactured to exacting and consistent tolerances using high-precision automated processes
Lot coded for traceability and quality control
Orange-handle provides easy identification for use in less critical areas

Polyester 801 and 802
Honeycomb-type cell designed to maximize absorbency, capture large particles and dirt
Fabric “cells” engineered for pickup and application of adhesives, greases and liquids


Foam 803, 804 and 805
Polyurethane (100%) foam
Engineered for applying and absorbing adhesives, greases and liquids in less critical areas

Applications:

Removing and applying solders and fluxes
Cleaning confined spaces containing thick solutions (such as paints or inks)
Applying and removing lubricants, adhesives and solutions
Picking up powders and dust

Specifications

Quantity 5 Bags/Cs.
Diameter (English) Handle 0.098 in.
Length (English) 2.72 in.
For Use With (Application) Removing and applying solders and fluxes, applying and removing lubricants, adhesives and solutions
Handle Color Orange
Product Type Swab
Diameter (Metric) Handle 0.25 cm
Length (Metric) 6.9 cm
Length (English) Handle 2.36 in.
Length (Metric) Handle 6 cm
Material Polyster
Length (English) Tip 0.413 in.
Length (Metric) Tip 0.92 cm
Width (Metric) Tip 11.8 mm
Width (English) Tip 0.15 in.
Handle Material Polypropylene
Tip Style Honeycomb
Tip Material Polyester, Foam
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.