Learn More
Texwipe™ CleanTip™ Swabs: High-Sorbency Series
Certified to be silicone free
Brand: Texwipe™ TX720B
Code : NEW
Additional Details : Weight : 0.31500kg
Description
High Sorbency Series
Highly sorptive swabs for industrial applications such as cleaning with solvents such as IPA, applying lubricants and other liquids, and removing excess materials.
- Cotton bud head available with or without an open-cell polyurethane foam sheath
- Soft, nonabrasive foam cover protects against fiber release
- Long handles constructed of hardwood for assured strength and rigidity
- Constructed from the cleanest materials available and manufactured in a cleanroom using state-of-the-art processes and equipment
- High-precision automated process guarantees consistent performance, sizing and cleanliness
- Silicone-free Bag-Within-A-Bag™ packaging consists of a solvent-resistant, thermally sealed exterior bag that protects the inner bags containing the swabs
- Each outer bag is individually lot-coded for easy traceability and quality control
Specifications
Foam head molded around cotton bud core, long wooden handle | |
6.063 in. | |
Brown | |
2.5mm | |
5 in. | |
4.2mm | |
26.3mm | |
0.26 in. | |
0.457 in. | |
Wood |
0.098 in. | |
Environmental sampling, application of lubricants and ointments, removal of lubricants and ointments, cleaning with solvents such as IPA or Acetone | |
Swab | |
154mm | |
127mm | |
1.035 in. | |
5.8mm | |
11.6mm | |
Thermal/Mechanical | |
Cotton/100 ppi Polyurethane Foam |