missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ CleanFoam Sterile Foam Swabs

Product Code. 17268879 Shop All Texwipe Products
Change view
Click to view available options
Length (English):
5 in.
5.02 in.
Width (English) Head:
0.51 in.
0.78 in.
Unit Size:
Pack of 50
Pack of 500
Product Code. Length (English) Width (English) Head unitSize
17268879 5.02 in. 0.51 in. Pack of 500
15951457 5.02 in. 0.51 in. Pack of 50
16223481 5 in. 0.78 in. Pack of 50
17248879 5 in. 0.78 in. Pack of 500
4 options
This item is not returnable. View return policy

Product Code. 17268879

Brand: Texwipe™ STX712A

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Texwipe CleanFoam Sterile Foam Swabs, Length: 5 in., 132.2 mm, Width Head: 0.78 in., 19.7 mm, Handle Type: Polypropylene, Polyurethane, Recommended Applications: Safety

  • Texwipe CleanFoam Sterile Foam Swabs
  • Length: 5 in., 132.2 mm
  • Width Head: 0.78 in., 19.7 mm
  • Handle Type: Polypropylene, Polyurethane
  • Recommended Applications: Safety
  • Environmental monitoring
  • Cleaning with compatible solutions and solvents
  • Picking up fine powders
  • Surface sampling
  • Collection and transport of bacteriological specimens
  • Specifications

    Length (English) 5.02 in.
    Product Type Swab
    Length (Metric) 127.5 mm
    Material Polyurethane
    Width (English) Head 0.51 in.
    Width (Metric) Head 13 mm
    Handle Type Polypropylene
    Adhesive Type Complete Thermal Bond
    Handle Material Polypropylene
    Tip Style Rectangle
    Tip Material Polyurethane
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.