missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ BlueWipe™ General Purpose Wipers
Shop All Texwipe Products
Click to view available options
Dimensions (L x W):
12 x 12 in.
Unit Size:
Pack of 500
Description
- Constructed from 45% polyester/55% cellulose nonwoven creating a durable wiper ideal for spill control, cleaning, and solution application.
- Excellent chemical resistance for compatibility with a variety of solutions.
- Packaged in a C-fold design for easy access and removal from the center of the bag.
- Meets USP and USP wiper requirements.
- Autoclave safe.
- Individually lot coded for ease of traceability and quality control.
Specifications
Specifications
| Product Type | BlueWipe Wipes |
| Length (English) | 12 in. |
| Length (Metric) | 30.5 cm |
| Width (English) | 12 in. |
| Width (Metric) | 30.5 cm |
| Material | Polyester Cellulose |
| Basis Weight | 70 |
| Certifications/Compliance | ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 |
| Dimensions (L x W) | 12 x 12 in. |
| For Use With (Application) | General Wiping and Spill Control |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction