missing translation for 'onlineSavingsMsg'
Learn More

Texwipe TexSeal™ Cleanroom Wipes TX2029

Product Code. 16649893 Shop All Texwipe Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in.
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
16649893 9 x 9 in. Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16649893 Supplier Texwipe Supplier No. TX2029
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

TX2029 is designed for use in the most critical cleanroom environments. The wiper contains four fully sealed borders to prevent the release of fibers and particles.

Features and Benefits

  • Four fully sealed borders to prevent fiber release
  • Excellent balance of wiping efficiency, abrasion resistance and absorbency
  • 100% continuous-filament polyester
  • Assures cleanliness with low levels of ions and extractables
  • Resists abrasion under rigorous use or when wiping rough surfaces
  • Helps preventing product and cleanroom contamination by minimizing fiber and particle releases
  • Lot-to-lot traceability

Specifications

Product Type Cleanroom Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester Knit
Dimensions (L x W) 9 x 9 in.
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.