missing translation for 'onlineSavingsMsg'
Learn More

Texwipe TexBond™ 22 Cleanroom Bond Paper A4

Product Code. p-200108411 Shop All Texwipe Products
Click to view available options
Color:
Blue
Pink
White
Yellow
Unit Size:
Each
Pack of 2500
This item is not returnable. View return policy

Product Code. 16687863

Brand: Texwipe TX5611

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Medium-weight cellulose paper saturated with synthetic latex substantially reduces particle generation associated with standard papers.

  • Excellent retention of inks and toners
  • Low particle and ion release
  • Latex-impregnated for optimal purity and smoothness
  • Minimal static charging prevents pages from sticking
  • Sterilisable
  • Weight: 75 g/m²

Specifications

Material Bond Paper
Ruled No
Width (English) Page 8.2 in.
Length (English) Page 11.74 in.
Color Blue
Cover Color Blue
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.