missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe TexBond™ 20 Cleanroom Bond Paper A4
Shop All Texwipe Products
Click to view available options
Color:
Blue
Green
Pink
Yellow
Unit Size:
Each
Pack of 250
Description
- Excellent retention of inks and toners
- Low particle and ion release
- Latex-impregnated for optimal purity and smoothness
- Minimal static charging prevents pages from sticking
- Sterilisable
- Weight: 75 g/m²
Specifications
Specifications
| Material | Bond Paper |
| Ruled | No |
| Width (English) Page | 8.2 in. |
| Length (English) Page | 11.74 in. |
| Color | Green |
| Cover Color | Green |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction