missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tetrahydrofuran, anhydrous, 99.8+%, BHT-free, over molecular sieves, packaged under Argon in resealable ChemSeal Bottles
Click to view available options
Quantity:
100 mL
1 L
Unit Size:
1 L
100mL
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Packaged under Argon
Specifications
Specifications
| Color | Colorless |
| Density | 0.889 g/mL |
| Flash Point | −17°C (1°F) |
| Odor | Ether-like |
| Packaging | ChemSeal™ bottles |
| Refractive Index | 1.407 |
| Quantity | 1 L |
| Physical Form | Liquid |
| Boiling Point | 66°C |
| Melting Point | -108°C |
| Show More |
Safety and Handling
Product Identifier
- Tetrahydrofuran, anhydrous, BHT-free, over molecular sieves
- Danger
- Acute toxicity Category 4
- Carcinogenicity Category 2
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H302-Harmful if swallowed.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- H336-May cause drowsiness or dizziness.
- H351-Suspected of causing cancer.
- EUH019-May form explosive peroxides.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- MIXTURE LIST-Contains : Tetrahydrofuran
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction