missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ TetraCon™ 325-3 Universal Conductivity Cell

Click to view available options
Length (Metric) Cable:
3 m
Unit Size:
Each
Description
- No measuring errors due to cable, polarization effectds or changes of the electrical edge field
- Provides the highest precision and linearity
- Long-term stable cell constant thanks to graphite electrodes
- Insensitive to pollution, reliable in any conditions
Specifications
Specifications
| Cell Constant | 0.475 cm-1 |
| Temperature (Metric) Range | 0°C to 100°C |
| Type | Standard Conductivity Cell |
| Diameter (Metric) Body | 15.3 mm |
| Length (Metric) Cable | 3 m |
| Material | Epoxy, Graphite |
| Includes | 4-electrode, temperature sensor, 3m Length cable and waterproof plug |
| IP Rating | IP68 |
| Model | TetraCon™ 325-3 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction