missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Test Tubes with Screw Cap

Product Code. 31922605 Shop All Globe Scientific Products
Change view
Click to view available options
Capacity (Metric):
10 mL
15 mL
Length (Metric):
100 mm
120 mm
Packaging:
150/Bag.
Individually wrapped
Unit Size:
Pack of 500
Pack of 750
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Packaging Unit Size
31922605 15 mL 120 mm Individually wrapped Pack of 500
31922437 10 mL 100 mm Individually wrapped Pack of 750
31923478 15 mL 120 mm 150/Bag. Pack of 750
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31922605 Supplier Globe Scientific Supplier No. 6157
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Multipurpose screw cap test tubes suit variety of applications.

  • Designed to be leak-tight allowing tubes to be  used for storage or transport
  • Screw caps are polyethylene

Specifications

Closure Color Red
Closure Material Polyethylene
Color Natural
Capacity (Metric) 15 mL
Length (Metric) 120 mm
Material Polystyrene
Includes Attached screw cap
Packaging Individually wrapped
Sterility Sterile
Autoclavable Not Autoclavable
Product Type Test Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.