missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Test Tubes, Borosilicate Glass 3.3, With Beaded Rim, heavy wall
Manufactured from borosilicate glass with a heavy wall design for strong resistance to heat and chemicals. Fisherbrand™ Borosilicate Glass Heavy Wall Rimmed Test Tubes are ideal for chemical and biological work.
Brand: Fisherbrand™ 90106195
62.70 GBP valid until 2024-10-31
Use promo code "21661" to get your promotional price.
Description
- Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for these work. Reaction controls, test series and preliminary samples are usually carried out in test tubes due to the small amounts of substance removed.
- Manufactured from borosilicate glass 3.3
- Thick-walled and therefore mechanically very resistant
- Available with beaded rim or straight rim
- With round bottom
Specifications
14 mL | |
Borosilicate Glass (3.3) | |
Non-sterile | |
No | |
Test Tube |
125 mm | |
Cylindrical | |
Autoclavable | |
16 mm | |
1.8 mm |