missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Test Tube Racks with 40 Holes
Shop All Memmert Products
Click to view available options
Diameter (Metric):
10 mm
12 mm
For Use With (Equipment):
WTB11
WTB15
WTB24
WTB6
Unit Size:
Each
Description
- Test tube rack
- 40 holes 2-row rack
Specifications
Specifications
| Description | 40 holes, 2-row rack |
| For Use With (Equipment) | WTB11 |
| Type | Test Tube Rack |
| Features | Transverses for sizes 15 and 24 |
| Diameter (Metric) | 10 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction