missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Test Tube Racks

Product Code. p-8012514 Shop All Nickel-Electro Products
Click to view available options
Holds:
Tubes (12 mm)
Tubes (16 mm)
Tubes (18 mm)
Tubes (31 mm)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11449529

Brand: Nickel Electro™ 6900

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Customize your test tube rack to fit a varietry of test tube external diameters. Nickel Electro™ Test Tube Racks are non-magnetic stainless steel and supplied flat packed ready for assembly.

  • Stainless steel
  • Non-magnetic
  • Easy assembley
  • Capable of being disassembled for cleaning and sterilization purposes

Specifications

Product Type Test Tube Rack
Autoclavable Autoclavable
Holds Tubes (31 mm)
Material Stainless Steel
Positions 12
For Use With (Equipment) Test Tubes with an External Diameter 31 mm
Quantity 1 Ea.
Dimensions (L x W x H) 270 x 138 x 70 mm
Diameter (Metric) Opening 31 mm
Diameter (Metric) Well 32 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.