missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Stainless steel
- Non-magnetic
- Easy assembley
- Capable of being disassembled for cleaning and sterilization purposes
Specifications
Specifications
| Autoclavable | Autoclavable |
| Holds | Tubes (18 mm) |
| Material | Stainless Steel |
| Positions | 18 |
| For Use With (Equipment) | Test Tubes with an External Diameter 18 mm |
| Quantity | 1 Ea. |
| Dimensions (L x W x H) | 270 x 138 x 70 mm |
| Diameter (Metric) Opening | 18 mm |
| Product Type | Test Tube Rack |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?