missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Test Tube Rack: FreeZone™ Freeze Dry Accessory

Product Code. 17839806 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
Round Product Shelves (heated or non-heated)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment)
17839806 Round Product Shelves (heated or non-heated)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17839806 Supplier Labconco™ Supplier No. 7379000
  • ONLINE EXCLUSIVE PRICE
    £267.00
    £252.23 / Pack of 1
    Save £14.77
    5% Off
 Restricted Item
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Round rack for 12-13 mm test tubes.

Round Test Tube Rack
  • Holds up to 104 12-13 mm tubes
  • Made of type 304 stainless steel
  • Includes bottom
  • Ideal for use with round Product Shelves (heated or non-heated)
  • Dimensions: 9.0 in. dia. x 1.0 in. h

Specifications

Type Tube Rack
Material Stainless Steel (304)
For Use With (Equipment) Round Product Shelves (heated or non-heated)
Includes Stainless steel rack
Width (English) 9 in.
Height (English) 2.5 in.
Height (Metric) 6.4 cm
Length (English) 9 in.
Length (Metric) 22.9 cm
Shipping Weight (English) 2.3 lb.
Weight (English) 1.3 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.