missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Test Tube Holder

Product Code. 30274399 Shop All Heidolph Instruments Products
Change view
Click to view available options
Holds:
12 to 16 mm Test Tubes
15 mL Test Tubes
17 to 20 mm Test Tubes
30 mm Test Tubes
50 mL Test Tubes
Tube Capacity:
12 Test Tubes
14 Test Tubes
20 Test Tubes
5 Test Tubes
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Tube Capacity unitSize
30274399 12 to 16 mm Test Tubes 20 Test Tubes Each
30274408 17 to 20 mm Test Tubes 20 Test Tubes Each
30274400 30 mm Test Tubes 12 Test Tubes Each
30274401 15 mL Test Tubes 14 Test Tubes Each
30274392 50 mL Test Tubes 5 Test Tubes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 30274399 Supplier Heidolph™ Supplier No. 5490010000
  • ONLINE EXCLUSIVE PRICE
    £168.00
    £164.96 / Pack of 1
    Save £3.04
    1% Off
Estimated Shipment: 25-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Attachment or rack for holding test tubes.

Attachment or rack for holding test tubes.

Characteristics:

  • Autoclavable and dishwasher safe
  • Angle adjustment up to 90°
  • Attachment without foot part can be used as table frame

Options:

Stainless Steel Test Tube Holder:

  • Rack that holds 20 test tubes with a diameter of 12 to 16 mm
  • Rack that holds 20 test tubes with a diameter of 17 to 20 mm
  • Rack that holds 12 test tubes with a diameter of 30 mm

Stainless Steel with Polypropylene Lining Test Tube Holder:

  • Rack that holds 14 test tubes with a capacity of 15 mL
  • Rack that holds 5 test tubes with a capacity of 50 mL
TRUSTED_SUSTAINABILITY

Specifications

Holds 12 to 16 mm Test Tubes
Tube Capacity 20 Test Tubes
Product Type Tube Holder
Material Stainless Steel
For Use With (Equipment) Hei-SHAKE 1000 or 2000 Series Shakers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.