missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Test Tube Caps

Product Code. 10182181
Change view
Click to view available options
Diameter (Metric) Outer:
10.5 mm
14 mm
22 mm
33 mm
For Use With (Equipment):
12 mm Test Tubes
16 mm Test Tubes
24 mm Diameter Test Tubes
35 mm Diameter Test Tubes
Unit Size:
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer For Use With (Equipment) Unit Size
10182181 14 mm 16 mm Test Tubes Pack of 100
10749651 10.5 mm 12 mm Test Tubes Pack of 100
10737721 22 mm 24 mm Diameter Test Tubes Pack of 100
10254331 33 mm 35 mm Diameter Test Tubes Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10182181 Supplier Kartell™ Supplier No. 0065100
Spotlight Offers
Use promo code 28037
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Reduce risk of sample contamination and spillage with a polyethylene constructed cap. Kartell™ Test Tube Caps are specially designed to accommodate both platic and glass test tubes.

  • Constructed of PE
  • Designed to fit plastic or glass test tubes

Specifications

Certifications/Compliance CE/IVD
Diameter (Metric) Outer 14 mm
Material Polyethylene
Color Natural
For Use With (Equipment) 16 mm Test Tubes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.