missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Test Tube
Description
- 12 mL PS tubes with PE screw caps.
- Tubes have a round bottom and a freestanding skirt.
Specifications
Specifications
| Capacity (Metric) | 12 mL |
| Length (Metric) | 103.9 mm |
| Material | Polystyrene |
| Shape | Cylindrical |
| Sterility | Sterile |
| Autoclavable | Autoclavable |
| Graduated | No |
| Product Type | Test Tube |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?