Learn More
Bunzl Healthcare™ Terumo™ Eccentric Luer-Slip Syringe
Manufactured with polypropylene for superior thermal and chemical resistance. Bunzl™ Terumo™ Eccentric Luer-Slip Syringes have a unique bevel design to facilitate the penetration of the skin and minimize trauma.
Brand: Bunzl Healthcare™ 8SS20ES1
Additional Details : Weight : 0.00900kg
Description
- Clear polypropylene barrel and plunger; double contact ring
- Integrated plunger stop prevents accidental pull-out
- Sterile, Latex-free
- Bold, precise scale markings
- Complies to ISO 7886 (DIS 7886)
- Individually wrapped in tamper evident peel packs
- Supplied without needles
- Suitable for gases or liquids
- Eccentric luer lock
For research use only, unless otherwise indicated.
Specifications
ISO 7886 (DIS 7886) | |
For research use, for gases or liquids | |
Yes | |
50 Pk. | |
Eccentric Luer Slip | |
Sterile |
Polypropylene | |
Eccentric Luer-slip Syringe | |
1 mL | |
20 mL | |
Yes |