missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Terrytop Canvas Glove
Click to view available options
Length (Metric):
37 mm
Unit Size:
6 pairs
Specifications
Specifications
| Certifications/Compliance | EC Category PPE, ISO 9001 / 2000 |
| Coating Material | Cotton |
| Color | Ecru |
| Material | Cotton |
| Product Type | Terrytop Canvas Glove |
| Size | Unique |
| Finger Style | Winged thumb |
| For Use With (Application) | Heat resistance, canvas cuff protects efficiently the arm |
| Glove Cuff Color | Ecru |
| Glove Cuff Style | Canvas |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction