missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Nomad™ Terra Medium Traffic Entrance Matting 6050
This backed vinyl matting is suitable for indoor, medium traffic applications. Resilient vinyl loop construction traps, holds, and hides dirt/sand so surfaces stay neat and clean.
£314.00 - £1155.00
Specifications
Material | Vinyl |
---|---|
Type | Entrance Mat |
For Use With (Application) | Medium traffic areas |
Thickness (Metric) | 11 mm |
Product Code | Brand | Dimensions (L x W) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Color | Price | Quantity & Availability | ||||
17158720
|
3M™ Nomad™
7100116693 |
152 x 91.4 cm | Gray |
£314.00
1 roll |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||||
17198720
|
3M™ Nomad™
7100116702 |
180 x 122 cm | Gray |
£392.00
1 roll |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||||
17158730
|
3M™ Nomad™
7100116711 |
610 x 91.4 cm | Blue |
£1155.00
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||||
17178730
|
3M™ Nomad™
7100116713 |
610 x 91.4 cm | Black |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17168720
|
3M™ Nomad™
7100116695 |
610 x 122 cm | Red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17168730
|
3M™ Nomad™
7100116712 |
610 x 91.4 cm | Brown |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17188720
|
3M™ Nomad™
7100116699 |
610 x 91.4 cm | Gray |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17198730
|
3M™ Nomad™
7100116715 |
610 x 122 cm | Black |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17108730
|
3M™ Nomad™
7100116704 |
610 x 122 cm | Blue |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17148730
|
3M™ Nomad™
7100116710 |
610 x 122 cm | Brown |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17178740
|
3M™ Nomad™
7100116729 |
610 x 122 cm | Gray |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- First step mat for efficient dirt removal
- Suitable for medium traffic volumes
- Collects and prevents dirt from being tracked into the building
- Holds and hides dirt & sand, so the surface stays neat and clean
- Foam backing reduces creeping and, together with the coils, provides additional cushioning for increased comfort
- Easy installation
Specifications
Vinyl | |
Entrance Mat | |
Medium traffic areas | |
11 mm |