missing translation for 'onlineSavingsMsg'
Learn More

3M™ Nomad™ Terra Heavy Traffic Entrance Matting 8150

Product Code. 17178720
Click to view available options
Dimensions (L x W):
152 x 91 cm
610 x 122 cm
Unit Size:
1 roll
Each
This item is not returnable. View return policy

Product Code. 17178720

Brand: 3M™ Nomad™ 7100116697

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For removing and hiding dirt in heavy traffic areas. Durable vinyl loops scrape, trap, and hide dirt & moisture, minimizing re-tracking into the building. Provides resistance to grease and oil. Backed mat can be used for indoor applications and protects floor surfaces.

  • Coiled vinyl scraper entrance mat designed for heavy-traffic applications
  • Open coil structure removes, traps, and hides dirt & moisture for easy cleaning
  • Matting for use indoors, outdoors, or in recessed wells of high traffic areas
  • Resistant to grease and oil
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W) 610 x 122 cm
For Use With (Application) Heavy traffic areas
Thickness (Metric) 14 mm
Color Gray
Length (Metric) 610 cm
Material Coiled Vinyl
Type Entrance Mat
Width (Metric) 122 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.