missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Nomad™ Terra Heavy Traffic Entrance Matting 8150
Description
- Coiled vinyl scraper entrance mat designed for heavy-traffic applications
- Open coil structure removes, traps, and hides dirt & moisture for easy cleaning
- Matting for use indoors, outdoors, or in recessed wells of high traffic areas
- Resistant to grease and oil
Specifications
Specifications
| Dimensions (L x W) | 152 x 91 cm |
| For Use With (Application) | Heavy traffic areas |
| Thickness (Metric) | 14 mm |
| Color | Gray |
| Length (Metric) | 152 cm |
| Material | Coiled Vinyl |
| Type | Entrance Mat |
| Width (Metric) | 91 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?