missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Nomad™ Terra Heavy Traffic Entrance Matting 8100
Click to view available options
Dimensions (L x W):
152 x 91.4 cm
610 x 91.4 cm
910 x 91.4 cm
180 x 122 cm
610 x 122 cm
910 x 122 cm
Color:
Black
Brown
Gray
Green
Red
Silver
Unit Size:
1 roll
Each
Description
- Unbacked scraper matting designed for high traffic applications
- High quality vinyl offers excellent crush resistance
- Unbacked, open construction of the mat allows water to drain and soil to pass through, out of sight
- Easily vacuum out trapped dirt
Specifications
Specifications
| Dimensions (L x W) | 610 x 91.4 cm |
| For Use With (Application) | Heavy traffic areas |
| Model | Nomad™ Terra Dirt Control Mats |
| Thickness (Metric) | 17 mm |
| Color | Red |
| Length (Metric) | 610 cm |
| Material | Elastic Vinyl |
| Width (Metric) | 91.4 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction