missing translation for 'onlineSavingsMsg'
Learn More

3M™ Nomad™ Terra Heavy Traffic Entrance Matting 8100

Product Code. 17148710
Click to view available options
Dimensions (L x W):
152 x 91.4 cm
610 x 91.4 cm
910 x 91.4 cm
180 x 122 cm
610 x 122 cm
910 x 122 cm
Color:
Black
Brown
Gray
Green
Red
Silver
Unit Size:
1 roll
Each
This item is not returnable. View return policy

Product Code. 17148710

Brand: 3M™ Nomad™ 7100116625

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Entrance coiled vinyl scraper matting designed for heavy traffic applications. The construction allows dirt and moisture to flow through the matting so it is not retracked into the building. Grease and oil resistant.

  • Unbacked scraper matting designed for high traffic applications
  • High quality vinyl offers excellent crush resistance
  • Unbacked, open construction of the mat allows water to drain and soil to pass through, out of sight
  • Easily vacuum out trapped dirt
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W) 180 x 122 cm
For Use With (Application) Heavy traffic areas
Model Nomad™ Terra Dirt Control Mats
Thickness (Metric) 17 mm
Color Gray
Length (Metric) 180 cm
Material Elastic Vinyl
Width (Metric) 122 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.