missing translation for 'onlineSavingsMsg'
Learn More

3M™ Nomad™ Terra Entrance Matting 9100

Product Code. 17118740
Click to view available options
Dimensions (L x W):
150 x 91.4 cm
610 x 91.4 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17118740

Brand: 3M™ Nomad™ 7100116718

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

A vinyl scraper matting suitable for use indoors, outdoors, or in recessed wells of high traffic areas. The unbacked, vinyl construction allows dirt and moisture to pass through and get trapped in the well for easy cleanup.

  • Vinyl scraper entrance mat designed for heavy-traffic applications
  • Open coil structure removes, traps, and hides dirt & moisture for easy cleaning
  • Solid vinyl construction resists trolley traffic
  • High-tech product coating for added durability
  • Suitable for extreme traffic volumes
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W) 150 x 91.4 cm
For Use With (Application) Heavy traffic areas
Model Nomad™ Terra 9100
Thickness (Metric) 12 mm
Color Gray
Length (Metric) 150 cm
Material Vinyl
Width (Metric) 91.4 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.