missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Terasaki Plates for Microscopic Examinations

Click to view available options
Quantity:
200/Cs.
Unit Size:
Pack of 200
Description
- Individual well volume of 10μL
- Flat well bottom
- Improved cell adhesion through physical surface treatment
- Space saver design with recessed lid
- Available in high throughput folding carton packaging or inner wrappe
Specifications
Specifications
| Array | 6 x 10 |
| Closure Included | With Lid |
| Capacity (Metric) | 10 μL |
| Color | Clear |
| Material | Polystyrene |
| Sterility | Non-sterile |
| Surface Treatment | Tissue Culture |
| Well Count | 60 |
| No. per Case | 200 |
| Packaging | Inner bags of 10 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction