missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Terasaki Plates
GREENER_CHOICE

Product Code. p-7075422
Click to view available options
Well Count:
72
Unit Size:
Pack of 270
This item is not returnable. View return policy

Product Code. 13012173

Brand: Greiner Bio-One 654102

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For microbatch protein crystallography. Greiner Bio-One Terasaki Plates are supplied with fitting lid.

  • Conical well profile
  • Flat well bottom
  • Rim of the Terasaki plates makes it possible to fill all of wells with oil at same time
  • Available with 60 and 72 wells
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Clear
Closure Included Closure Included
Closure Material Polystyrene
Bottom Shape Flat
Capacity (Metric) 10 L
Color Clear
Material Polystyrene
Shape Rectangular
Sterility Non-sterile
Type Microtest Plate
Volume (Metric) Working 11.5 mL
Well Count 72
Includes Lid
Length (Metric) 83.3 mm
Width (Metric) 58 mm
Height (Metric) 11 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.