missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Tension Plate for Caps

Product Code. 10391532 Shop All Heidolph Instruments Products
Change view
Click to view available options
Holds:
94 mm O.D. Common Bottles
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
10391532 94 mm O.D. Common Bottles Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10391532 Supplier Heidolph™ Supplier No. 1100100181
  • ONLINE EXCLUSIVE PRICE
    £10.60
    £10.36 / Pack of 1
    Save £0.24
    2% Off
View all promotions
Estimated Shipment: 01-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with Reax 20/4, 20/8 and 20/12

Allows for the use of common bottles with o.d. 94 mm
TRUSTED_SUSTAINABILITY

Specifications

Holds 94 mm O.D. Common Bottles
Product Type Tension Plate for Caps
For Use With (Equipment) Reax 20/4, 20/8 and 20/12
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.