missing translation for 'onlineSavingsMsg'
Learn More

Mapa Professional TempTec 332 Thermal Protection Glove

Product Code. 30533546
Click to view available options
Size:
8
9
10
Unit Size:
1 pair
This item is not returnable. View return policy

Product Code. 30533546

Brand: Mapa Professional 34332028

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Effective thermal insulation and resistance to a wide range of chemicals.

ISO cut level: X

Productivity: Good grip on slippery objects, due to the embossed texture.

Guaranteed quality: Silicone free to prevent traces, defects on metal sheet and glass prior to painting.

Thermal protection: Excellent thermal insulation, due to double-knit cotton.

Skin protection: Multi-purpose chemical resistance (acids, aliphatic solvents) increased by the thickness of the material.

Specifications

ANSI Abrasion Rating ANSI 0
Certifications/Compliance (Europe) CE Category 3
Chlorinated No
Applications Industrial
Latex Free Yes
Material Polychloroprene
Product Type Neoprene Gloves
Size 8
EN388 Standard EN388:2212X
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES KPT
Glove Cuff Style Open
Grip Design Embossed
Liner Material Knitted thermal protection
Lining Thermal Lining
Packaging Type Individual Bags
Resistant To Chemicals
Length (Metric) 36 cm
Product Line TempTec 332
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.