missing translation for 'onlineSavingsMsg'
Learn More

Tempshield™ Cryo-Apron™

Codice prodotto. p-20959
Click to view available options
Length (Metric):
91.4 cm
106 cm
122 cm
Length (English):
36 in.
42 in.
48 in.
Dimensione della confezione:
Each

Codice prodotto. 11853831

Marca: Tempshield™ CA36

Solo null disponibili
Aggiungi al carrello
Aggiungi al carrello

Protection from splashes and contact cold in cryogenic and ultra-cold environments to -196°C.

Protection from splashes and contact cold in cryogenic and ultra-cold environments to -196°C.

  • Waterproof, lightweight
  • Adjustable straps at neck and waist
  • All aprons are 24 in. (61cm) wide
  • Color: blue

Specifications

Type Cryogenic Apron
Color Blue
Length (English) 36 in.
Length (Metric) 91.4 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.