missing translation for 'onlineSavingsMsg'
Learn More

Berthold Technologies Temperature Table With Anti-condens

Product Code. 31777344 Shop All Berthold Technologies Products
Change view
Click to view available options
Temperature (Metric) Operating:
15°C to 30°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature (Metric) Operating Unit Size
31777344 15°C to 30°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31777344 Supplier Berthold Technologies Supplier No. 61632
 Restricted Item
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

To control the temperature of square petri dishes while avoiding condensation on the lids.

  • The anti-condensation table accommodates up to 9 Petri dishes
  • Uses water heating for temperature control
  • The integrated fan system generates constant circular airflow above the dishes
  • Prevents condensation on Petri dish lids during experiments
  • Maintains clear lids to support imaging

Specifications

Type Specimen Tray
Capacity Up to 9 Square Petri Dishes
Temperature (Metric) Operating 15°C to 30°C
For Use With (Equipment) Imaging System
Voltage 24 V
Color Black
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.