missing translation for 'onlineSavingsMsg'
Learn More

Dostmann Electronic™ Temperature Sensor, Thermocouple

Product Code. 11816850
Click to view available options
Length (Metric):
1000 mm
6000 mm
Temperature Range (Metric):
-40°C to +480°C
Up to 400°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11816850

Brand: Dostmann Electronic™ 60100088

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Dostmann Electronic™ Temperature Sensor, Thermocouple is a plug and cable type temperature sensor suitable for variety of temperature measurements demands.

  • Type K according to EN 60584-1
  • NiCr-Ni
  • Mineral-insulated

Specifications

Diameter (Metric) Probe 3 mm
Length (Metric) 1000 mm
Product Type Temperature Sensor
Description Steel braiding with thermocouple strip
Temperature Range (Metric) -40°C to +480°C
For Use With (Equipment) P410 / TC301 / TC 309 / Mini-K
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.