missing translation for 'onlineSavingsMsg'
Learn More

BOLA Temperature Probes (PT 100)

Product Code. 10640942
Click to view available options
Length (Metric) Cable:
135 mm
240 mm
660 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10640942

Brand: BOLA P175030

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Temperature Probes (PT 100) PTFE/Stainless Steel, usable length: PFA-coated connector cable: 1500 mm

  • One measuring sensor in a PTFE-encapsulated stainless steel tube (1.471). Temperature probe 8 mm, tip 6 mm, collar ring 12 mm. With white PFA-coated cable (length: 1.5 m, 4 strands).
  • Typical response times:
  • T 50: 7 - 12 s
  • T 90:14 - 16 s

Specifications

Certifications/Compliance FDA
Disposable Reusable
Length (Metric) 600 mm
Length (Metric) Cable 660 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.