missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Temperature Probes Lemo Compact EX (PT 100)
Click to view available options
Length (Metric) Cable:
370 mm
570 mm
Unit Size:
Each
Description
- One measuring sensor PT 100 in a stainless steel tube (1,4571) encapsulated with static dissipative PTFE-EX.
- Temperature probe 8 mm, tip 6 mm, collar ring 12 mm.
- Electrostatic charges can be discharged by a grounding clamp (not included in the scope of delivery).
- Connection by a coupling (type Lemo™, socket size 1, 4-pole) fixed directly at the end of the probe.
- Typical response times:
- T 50: 20 - 24 s
- T 90: 30 s
Specifications
Specifications
| Certifications/Compliance | FDA |
| Disposable | Reusable |
| Length (Metric) | 500 mm |
| Length (Metric) Cable | 570 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction