missing translation for 'onlineSavingsMsg'
Learn More

BOLA Temperature Probes Lemo Compact EX (PT 100)

Product Code. p-200109936
Click to view available options
Length (Metric) Cable:
370 mm
570 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15658398

Brand: BOLA P173415

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Temperature Probes Lemo Compact EX (PT 100), PTFE-EX/stainless steel, one measuring sensor (PT 100) with integrated LEMO connector (socket size 1)

  • One measuring sensor PT 100 in a stainless steel tube (1,4571) encapsulated with static dissipative PTFE-EX.
  • Temperature probe 8 mm, tip 6 mm, collar ring 12 mm.
  • Electrostatic charges can be discharged by a grounding clamp (not included in the scope of delivery).
  • Connection by a coupling (type Lemo™, socket size 1, 4-pole) fixed directly at the end of the probe.
  • Typical response times:
  • T 50: 20 - 24 s
  • T 90: 30 s

Specifications

Certifications/Compliance FDA
Disposable Reusable
Length (Metric) 300 mm
Length (Metric) Cable 370 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.