missing translation for 'onlineSavingsMsg'
Learn More

BOLA Temperature Probes K with SMP-Connector

Product Code. 16658787
Change view
Click to view available options
Temperature Range (Metric):
-200°C to +250°C
Unit Size:
Each
Product Code. Temperature Range (Metric) unitSize
16658787 -200°C to +250°C Each
1 options
This item is not returnable. View return policy

Product Code. 16658787

Brand: BOLA P186015

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Temperature Probes K with SMP-Connector Usable Length 200 mm, pointed tip, collar ring 12 mm, green PFA-coated connector cable (length 1.5m), with SMP connector

  • Thermocouple K (Ni Cr + Ni) in a PTFE-encapsulated stainless steel tube (1.4571).
  • Temperature probe 8 mm, pointed tip, collar ring 12 mm. With green PFA-coated cable (length: 1.5 m) and SMP-connector.
  • Typical response times:
  • T 50: ca. 25 s
  • T 90: ca. 59 s

Specifications

Certifications/Compliance FDA
Disposable Reusable
Length (Metric) Cable 200 mm
Length (Metric) Overall 240 mm
Temperature Range (English) -200°C to +250°C
Temperature Range (Metric) -200°C to +250°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.