missing translation for 'onlineSavingsMsg'
Learn More

Dostmann Electronic™ Immersion Temperature Probe

Product Code. 10559625
Change view
Click to view available options
Length (Metric):
120 mm
130 mm
220 mm
300 mm
Temperature Range (Metric):
-100°C to +1100°C
-200°C to +1100°C
-40°C to +400°C
Diameter (Metric) Probe:
1 mm
1.5 mm
3 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Temperature Range (Metric) Diameter (Metric) Probe unitSize
10559625 300 mm -100°C to +1100°C 1.5 mm Each
10335548 220 mm -200°C to +1100°C 3 mm Each
10661366 300 mm -100°C to +1100°C 3 mm Each
11894392 120 mm -40°C to +400°C 3 mm Each
11836850 130 mm -200°C to +1100°C 1 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10559625 Supplier Dostmann Electronic™ Supplier No. 60100501
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Dostmann Electronic™ Immersion Temperature Probe is useful for temperature measurements in liquids and powdered materials.

  • Type K according to EN 60584-1
  • NiCr-Ni
  • Mineral-insulated

Specifications

Diameter (Metric) Probe 1.5 mm
For Use With (Application) For Measuring In Liquid And Powdered Materials
Includes Handle and cable
Length (Metric) 300 mm
Product Type Temperature Probe
Description Non-flexible probe
Temperature Range (Metric) -100°C to +1100°C
For Use With (Equipment) P410 / TC301 / TC 309 / Mini-K
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.